2561200PG2M22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2561200PG2M22

Setra Transducers, 256 Series

2561200PG2M22

Setra Transducers, 256 Series
Gauge Pressure Transducer, 0-200
MFG Item Number
2561200PG2M22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 256 Series
Item #
2561200PG2M22
Gauge Pressure Transducer, 0-200

256 Series Information


Specifications

Specifications
Manufacturer Part Number 2561200PG2M22
Manufacturer Setra
Product Series 256
Family Series Setra Transducers, 256 Series
Description Gauge Pressure Transducer, 0-200 PSIG, 1/4in. NPT Male, 0.1 - 5.1 VDC
Type Gauge
Pressure Range (Gauge) 0-200 psi
Input 9-30 VDC
Output 0.1-5.1 VDC
Electrical Connection Two 1/2 in Internal Conduit Ports
Connection 1/4 NPT Male
Operating Temperature -40-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs