2561250PG2F22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2561250PG2F22

Setra Transducers, 256 Series

2561250PG2F22

Setra Transducers, 256 Series
Gauge Pressure Transducer, 0-250
MFG Item Number
2561250PG2F22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 256 Series
Item #
2561250PG2F22
Gauge Pressure Transducer, 0-250

256 Series Information


Specifications

Specifications
Manufacturer Part Number 2561250PG2F22
Manufacturer Setra
Product Series 256
Family Series Setra Transducers, 256 Series
Description Gauge Pressure Transducer, 0-250 PSIG, 1/4in. NPT Feale, 0.1 - 5.1 VDC
Type Gauge
Pressure Range (Gauge) 0-250 psi
Input 9-30 VDC
Output 0.1-5.1 VDC
Electrical Connection Two 1/2 in Internal Conduit Ports
Connection 1/4 NPT Female
Operating Temperature -40-185 °F
Net Weight 0 lbs
Gross Weight 0 lbs