Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 256 Series
2561250PG2F22C
Setra Transducers, 256 Series
Gauge Pressure Transducer, 0-250
MFG Item Number
2561250PG2F22C
This item cannot be canceled or returned
Description
Gauge Pressure Transducer, 0-250
Specifications
Specifications
| Manufacturer Part Number |
2561250PG2F22C |
| Manufacturer |
Setra |
| Product Series |
256 |
| Family Series |
Setra Transducers, 256 Series |
| Description |
Gauge Pressure Transducer, 0-250 PSIG, 1/4in. NPT Feale, 0.1 - 5.1 VDC11 Point CAL Cert |
| Type |
Gauge |
| Pressure Range (Gauge) |
0-250 psi |
| Input |
9-30 VDC |
| Output |
0.1-5.1 VDC |
| Electrical Connection |
Two 1/2 in Internal Conduit Ports |
| Connection |
1/4 NPT Female |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2561250PG2F22C
Setra Transducers, 256 Series