Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
256 Series Information
| Manufacturer Part Number | 256130CPG4M11 |
|---|---|
| Manufacturer | Setra |
| Product Series | 256 |
| Family Series | Setra Transducers, 256 Series |
| Description | Gauge Pressure Transducer, 0-3000 PSIG, 1/2in. NPT Male, 4-20 mA, |
| Type | Gauge |
| Pressure Range (Gauge) | 0-3,000 psi |
| Input | 9-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | Two 1/2 in Internal Conduit Ports |
| Connection | 1/2 NPT Male |
| Operating Temperature | -40-185 °F |
| Net Weight | 1.06 lbs |
| Gross Weight | 1.32 lbs |