Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
256306951352SP Blackburn, a T & B Brand Terminals, 256-30695-1352 SILVER PLATED
MFG Item Number
256306951352SP
256306951352SP Blackburn, a T & B Brand Terminals, 256-30695-1352 SILVER PLATED
MFG Item Number
256306951352SP
This item cannot be canceled or returned
Description
256-30695-1352 SILVER PLATED
Specifications
Specifications
| Manufacturer Part Number |
256306951352SP |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Copper One-Hole Lug, Standard Barrel, 1/4 Inch Bolt Hole, Silver Plated, Die Code ERG4002, ERG4005, C Nest Die Colo |
| Wire Size Range |
14-10 AWG |
| Stud Size |
1/4 " |
| Material |
Silver Plate |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
256306951352SP
Blackburn, a T & B Brand Terminals