25630695424SP
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25630695424SP Blackburn, a T & B Brand Terminals, 256-30695-424 SILVER PLATED

MFG Item Number
25630695424SP

25630695424SP Blackburn, a T & B Brand Terminals, 256-30695-424 SILVER PLATED

MFG Item Number
25630695424SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, Series
Item #
25630695424SP
256-30695-424 SILVER PLATED

Series Information

Specifications

Specifications
Manufacturer Part Number 25630695424SP
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Copper One-Hole Lug - Straight Standard Barrel - max 35kV, 8 AWG Wire, 1/2 inch Bolt Size, Silver Plated with Inspection Hole, Red 21
Wire Size Range 8 AWG
Stud Size 1/2 "
Material Silver Plate
Color Code Red
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.05 lbs