Series Information
| Manufacturer Part Number | 25644 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION This Room Is Protected By Halon Fire Extinguisher Sign, 7 H x 10 W x 0.06 D, Black on Yellow, Polystyrene |
| Type | Fire/Emergency Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | This Room Is Protected By Halon Fire Extinguisher |
| Material | Polystyrene |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |