Series Information
| Manufacturer Part Number | GT2527 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,25,3600,DP, 256JP,3/60/230/460 |
| Type | Pump |
| Horsepower | 25 hp |
| Kilowatts | 18.7 kW |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Phase | 3 |
| NEMA Frame | 256JP |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 22.8 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 400 lbs |
| Gross Weight | 400 lbs |