Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
256TTDCA6082 Marathon Electric Motors, 10, 1200, DP, 256Jm, 3/60/230/460
256TTDCA6082 Marathon Electric Motors, 10, 1200, DP, 256Jm, 3/60/230/460
This item cannot be canceled or returned
Description
10, 1200, DP, 256Jm, 3/60/230/460
Specifications
Specifications
| Manufacturer Part Number |
GT0420 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
10, 1200, DP, 256Jm, 3/60/230/460 |
| Type |
Pump |
| Horsepower |
10 hp |
| Kilowatts |
7.5 kW |
| Speed |
1,182 RPM |
| RPM |
1,182 RPM |
| Phase |
3 |
| NEMA Frame |
256JMV |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
27.6 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
348 lbs |
| Gross Weight |
348 lbs |
256TTDCA6082
Marathon Electric Motors