Series Information
| Manufacturer Part Number | E909A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 20, 1800, DP, 256T, 3/60/200 |
| Type | General Purpose |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Phase | 3 |
| NEMA Frame | 256T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 57 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 260 lbs |
| Gross Weight | 260 lbs |