Series Information
| Manufacturer Part Number | GT3220 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 10, 1200, TEFC, 256Jm, 3/60/575 |
| Type | Pump |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,180 RPM |
| RPM | 1,180 RPM |
| Phase | 3 |
| NEMA Frame | 256JMV |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 11.2 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 357 lbs |
| Gross Weight | 357 lbs |