257-500
Wago Terminal Blocks, 257 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

257-500

Wago Terminal Blocks, 257 Series

257-500

Wago Terminal Blocks, 257 Series
End plate
Item Number
257-500
MFG Item Number
2570500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 257 Series
Item #
257-500
End plate

257 Series Information

  • PCB Terminal Strips with Push‑Buttons and Cage Clamp Connection
  • Metric or Inch Pin Spacing
  • Tool Free Operation


Specifications

Specifications
Manufacturer Part Number 2570500
Manufacturer Wago
Product Series 257
Family Series Wago Terminal Blocks, 257 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Red
Net Weight 0.0004 lbs
Gross Weight 0.0004 lbs