Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

257-821

Wago Terminal Blocks

257-821

Wago Terminal Blocks
Spacerfor doubling the pin spacing
Item Number
257-821
MFG Item Number
2570821
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
257-821
Spacerfor doubling the pin spacing

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 2570821
Description Spacerfor doubling the pin spacing 10/10.16 mm thick, gray
Type Spacer
Net Weight 0 lbs
Gross Weight 0.002 lbs