Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25718 Brady Signs & Signage, B401,10H X 7W, RED/WHT,FIRE

MFG Item Number
25718

25718 Brady Signs & Signage, B401,10H X 7W, RED/WHT,FIRE

MFG Item Number
25718
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25718
B401,10H X 7W, RED/WHT,FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 25718
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 10 H x 7 W x 0.06 D, White on Red, Polystyrene
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.17 lbs
Gross Weight 0.16 lbs