Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25722 Brady Signs & Signage, B401 7X10 WHT/RED

MFG Item Number
25722

25722 Brady Signs & Signage, B401 7X10 WHT/RED

MFG Item Number
25722
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25722
B401 7X10 WHT/RED

Series Information

Specifications

Specifications
Manufacturer Part Number 25722
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Inside Sign, 7 H x 10 W x 0.06 D, White on Red, Polystyrene
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher Inside
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs