Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25781 Brady Signs & Signage, B401 14X10 BLK/ORG BIOHAZARD

MFG Item Number
25781

25781 Brady Signs & Signage, B401 14X10 BLK/ORG BIOHAZARD

MFG Item Number
25781
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25781
B401 14X10 BLK/ORG BIOHAZARD

Series Information

Specifications

Specifications
Manufacturer Part Number 25781
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Biohazard Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color Orange
Header Caution
Legend Biohazard
Material Plastic
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs