Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
258 Series Information
| Manufacturer Part Number | 2585007 |
|---|---|
| Manufacturer | Wago |
| Product Series | 258 |
| Family Series | Wago Printers, 258 Series |
| Description | Roller |
| Accessory Type | Roller |
| Printer Compatibility | Smart Printer |
| Comments | Dark Green |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.144 lbs |