Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
25802 Electri-Flex Conduit, LA Series, CONDUIT, 1-1/2in., LA, BLACK,
25802 Electri-Flex Conduit, LA Series, CONDUIT, 1-1/2in., LA, BLACK,
This item cannot be canceled or returned
Description
CONDUIT, 1-1/2in., LA, BLACK,
3/8~4" Trade Sizes Flexible Steel Core PVC Jacket ‑4~140 Degrees F UL Listed; CSA Certified Type LA flexible conduit offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations. The jacketing material is of a high quality, rugged, flame retardant PVC compound which resists oils, mild acids and exposure to sunlight.
Specifications
Specifications
Manufacturer Part Number
LA-15
Manufacturer
Electri-Flex
Product Series
LA
Family Series
Electri-Flex Conduit, LA Series
Description
CONDUIT, 1-1/2in., LA, BLACK, JACKETED METALLIC, STEEL, PVC, -20_60, LIQUITIGHT
Trade Size
1-1/2 "
Diameter
1.9 "
Feet/Pkg.
50 '
Inside Bend Radius
4.5 "
Material
Steel
Jacket Material
Polyvinyl Chloride
Color
Black
Operating Temperature
-4-140 °F
Special Properties
Acid Resistant, Oil Resistant
Conduit Type
Jacketed Metallic Flexible
Liquid Tight
Yes
Approvals
CSA, UL
Net Weight
67.5 lbs
Gross Weight
67.5 lbs
25802
Electri-Flex Conduit, LA Series