2581-480V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2581-480V

Time Mark Protection Relays

2581-480V

Time Mark Protection Relays
3 Phase Power Monitor
Item Number
2581-480V
MFG Item Number
98069403
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
2581-480V
3 Phase Power Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98069403
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 3 Phase Power Monitor
Phase 3
Voltage 480 V
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT
Approvals cURus
Net Weight 0.34 lbs
Gross Weight 0.37 lbs