Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
258380
Pepperl Fuchs Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
258380 |
| Description |
LB-System |
| Accessory Type |
Cable Assembly |
| Approvals |
CE |
| Net Weight |
0.3086 lbs |
| Gross Weight |
0.3086 lbs |
258380
Pepperl Fuchs Programmable Logic Controllers