Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25863 MARS Terminals, MARS YELLOW WIRE CONNECTOR (25PK)

MFG Item Number
25863

25863 MARS Terminals, MARS YELLOW WIRE CONNECTOR (25PK)

MFG Item Number
25863
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
25863
MARS YELLOW WIRE CONNECTOR (25PK)

Series Information

Specifications

Specifications
Manufacturer Part Number 25863
Manufacturer MARS
Family Series MARS Terminals
Description MARS YELLOW WIRE CONNECTOR (25PK)
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Yellow
Style Standard
Package Type Bag
Direct Burial No
Strain Relief No
Wire Size Range 18-12 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs