Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25870 MARS Terminals, MARS BLUE WING NUT (10PK)

MFG Item Number
25870

25870 MARS Terminals, MARS BLUE WING NUT (10PK)

MFG Item Number
25870
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
25870
MARS BLUE WING NUT (10PK)

Series Information

Specifications

Specifications
Manufacturer Part Number 25870
Manufacturer MARS
Family Series MARS Terminals
Description MARS BLUE WING NUT (10PK)
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Blue
Style Standard
Package Type Bag
Direct Burial No
Strain Relief No
Wire Size Range 14-6 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs