258B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

258B Time Mark Protection Relays, TIMING RELAY

MFG Item Number
258B

258B Time Mark Protection Relays, TIMING RELAY

MFG Item Number
258B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
258B
TIMING RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number 258B
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description TIMING RELAY
Phase 3
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Variable Point Trip No
Var Restart Delay No
Type of Display LED Status Indicator
Mounting Socket
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.265 lbs
Gross Weight 0.325 lbs