259030
US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

259030

US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series

259030

US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series
659 Front Flange Liquid Fillable
MFG Item Number
259030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, SOLFRUNT 659 Series
Item #
259030
659 Front Flange Liquid Fillable

SOLFRUNT 659 Series Information


Specifications

Specifications
Manufacturer Part Number 259030
Manufacturer US Gauge
Product Series SOLFRUNT 659
Family Series US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series
Description 659 Front Flange Liquid Fillable
Range 30 " Hg VAC - 150 psi
Case Size 2.5 "
Case Material 304 Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs