Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25904 Brady Signs & Signage, B401,10H X14W,GRN/WHT,EYE WASH

MFG Item Number
25904

25904 Brady Signs & Signage, B401,10H X14W,GRN/WHT,EYE WASH

MFG Item Number
25904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25904
B401,10H X14W,GRN/WHT,EYE WASH

Series Information

Specifications

Specifications
Manufacturer Part Number 25904
Manufacturer Brady
Family Series Brady Signs & Signage
Description Eye Wash Station Sign, 10 H x 14 W x 0.06 D, Polystyrene, Green on White
Background Color White
Legend Eye Wash Station
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.335 lbs
Gross Weight 0.32 lbs