Series Information
| Manufacturer Part Number | 25936 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Recyclable Waste Only Sign, 10 H x 14 W x 0.06 D, Polystyrene |
| Type | Office/Facility Signs |
| Background Color | White |
| Legend | Recyclable Waste Only |
| Material | Polystyrene |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |