Series Information
| Manufacturer Part Number | 25936 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Terminals |
| Description | TAN TWISTER CONN 100 BX |
| Maximum Temperature | 221 °F |
| Wire Type | Copper to Copper |
| Color | Tan |
| Style | Standard |
| Package Type | Box |
| Direct Burial | No |
| Strain Relief | No |
| Wire Size Range | 22-10 AWG |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |