Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25940 MARS Terminals, BLUE WING NUT 25PK

MFG Item Number
25940

25940 MARS Terminals, BLUE WING NUT 25PK

MFG Item Number
25940
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
25940
BLUE WING NUT 25PK

Series Information

Specifications

Specifications
Manufacturer Part Number 25940
Manufacturer MARS
Family Series MARS Terminals
Description BLUE WING NUT 25PK
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Blue
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Wire Size Range 14-6 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs