Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25942 MARS Terminals, GB-3 ORNG WIRE CNCTR 100/BX

MFG Item Number
25942

25942 MARS Terminals, GB-3 ORNG WIRE CNCTR 100/BX

MFG Item Number
25942
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
25942
GB-3 ORNG WIRE CNCTR 100/BX

Series Information

Specifications

Specifications
Manufacturer Part Number 25942
Manufacturer MARS
Family Series MARS Terminals
Description GB-3 ORNG WIRE CNCTR 100/BX
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Wire Size Range 22-14 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs