Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25964 Brady Signs & Signage, BLANK YEL

MFG Item Number
25964

25964 Brady Signs & Signage, BLANK YEL

MFG Item Number
25964
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
25964
BLANK YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 25964
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank Sign, 3.5 H x 5 W x 0.06 D, Yellow, Polystyrene
Background Color Yellow
Material Plastic
Language English
Height 3.5 "
Width 5 "
Net Weight 0.039 lbs
Gross Weight 0.039 lbs