25A2F5
Appleton Cable Entries, A2F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25A2F5

Appleton Cable Entries, A2F Series

25A2F5

Appleton Cable Entries, A2F Series
A2F CABLE GLAND M25
MFG Item Number
25A2F5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, A2F Series
Item #
25A2F5
A2F CABLE GLAND M25

A2F Series Information

Appleton A2F Series Nickel Plated Brass Cable Glands are suitable for unarmored and exterior braid armor with protective sheath cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 25A2F5
Manufacturer Appleton
Product Series A2F
Family Series Appleton Cable Entries, A2F Series
Description A2F Series Cable Gland Connector, Size: M25 25, Conductor Range: 0.44 - 0.79 IN, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP68, Connection: NPT, Dimensions: 1.42 IN Across Flat X 1.54 IN Across Corner X 1.61 IN Length, St
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 0.44-0.79 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals ATEX, cCSAus
Protection Rating IP66, IP67, IP68
Net Weight 0.2825 lbs
Gross Weight 0.258 lbs