25CIF06
Eaton's Bussmann series Fuses, CIF06 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25CIF06

Eaton's Bussmann series Fuses, CIF06 Series

25CIF06

Eaton's Bussmann series Fuses, CIF06 Series
25A 600V BRUSH CANADA FUSE
MFG Item Number
25CIF06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, CIF06 Series
Item #
25CIF06
25A 600V BRUSH CANADA FUSE

CIF06 Series Information

Specifications

Specifications
Manufacturer Part Number 25CIF06
Manufacturer Eaton's Bussmann series
Product Series CIF06
Family Series Eaton's Bussmann series Fuses, CIF06 Series
Description Fuse-link, LV, 25 A, AC 600 V, DC 250 V, HRCI-CB, 14 x 61 mm, CSA
Fuse Type Canadian
Current Rating 25 A
AC Voltage 600 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Offset Bolted
Approvals CE, CSA
Net Weight 0.0333 lbs
Gross Weight 0.0333 lbs