25CLPT-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25CLPT-1 Eaton's Bussmann series Fuses, 25Kv 1A Clpt Fuse

MFG Item Number
25CLPT-1

25CLPT-1 Eaton's Bussmann series Fuses, 25Kv 1A Clpt Fuse

MFG Item Number
25CLPT-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
25CLPT-1
25Kv 1A Clpt Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 25CLPT-1
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 25Kv 1A Clpt Fuse
Fuse Type Medium Voltage
Current Rating 1 A
AC Voltage 25,000 VAC
Characteristic General Purpose
Net Weight 2 lbs
Gross Weight 2 lbs