Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
25FR120 Vishay Diodes, 25F Series, DIODE, DO-4, 1200V, 25A, REV, STD
MFG Item Number
VS-25FR120
25FR120 Vishay Diodes, 25F Series, DIODE, DO-4, 1200V, 25A, REV, STD
MFG Item Number
VS-25FR120
This item cannot be canceled or returned
Description
DIODE, DO-4, 1200V, 25A, REV, STD
- High Surge Current Capability
- Avalanch Types Available
- Stud Cathode and Stud Anode Version
- 12 Amps
- 100 to 1200 Volts
- RoHS Compliant
Typical applications of the Vishay 12F series are battery chargers, converters, power supplies, and machine tool controls.
Specifications
Specifications
| Manufacturer Part Number |
VS-25FR120 |
| Manufacturer |
Vishay |
| Product Series |
25F |
| Family Series |
Vishay Diodes, 25F Series |
| Description |
DIODE, DO-4, 1200V, 25A, REV, STD VS-25FR120 |
| Package Type |
DO-203AA (DO-4) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
1,200 V |
| IF (rms) Amps |
19 A |
| IF (avg) Amps |
25 A |
| Ifsm Amps |
280 A |
| Vfm (Volts) |
1.26 V |
| Mounting Force |
13 lbf-inches |
| Stud Size |
10/32 UNF-2A |
| Lead Type |
Lug |
| Length |
0.58 " |
| Net Weight |
0.0156 lbs |
| Gross Weight |
0.0156 lbs |
25FR120
Vishay Diodes, 25F Series