Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
25FWBOX100
25FW Bulk Order Qty 1=100
MFG Item Number
25FWBOX100
This item cannot be canceled or returned
Description
25FW Bulk Order Qty 1=100
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Manufacturer Part Number |
25FWBOX100 |
| Description |
25FW Bulk Order Qty 1=100 |
| Material |
Silicon Bronze |
| Washer Type |
Flat Cut |
| Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
25FWBOX100
Burndy Fasteners