25J2K25E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25J2K25E Ohmite Resistors, 20 Series, RESISTOR, 5W 2K25 OHMS VITREOUS 5pct.

MFG Item Number
25J2K25E

25J2K25E Ohmite Resistors, 20 Series, RESISTOR, 5W 2K25 OHMS VITREOUS 5pct.

MFG Item Number
25J2K25E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 20 Series
Item #
25J2K25E
RESISTOR, 5W 2K25 OHMS VITREOUS 5pct.

20 Series Information

  • Withstands High Humidity and Temperature Cycling
  • Durable Construction
The 20 Series axial terminal resistors are both durable and economical. They have all the electrical attributes of the more expensive 90 Series resistors, including all‑welded construction. They offer the durability of a lead free conformal vitreous enamel coating and are ideal for computer, communications and industrial applications in which cost, quality, and reliability are key considerations.

Specifications

Specifications
Manufacturer Part Number 25J2K25E
Manufacturer Ohmite
Product Series 20
Family Series Ohmite Resistors, 20 Series
Description RESISTOR, 5W 2K25 OHMS VITREOUS 5pct.
Resistance 2,250 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 330 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Net Weight 0.0033 lbs
Gross Weight 0.0033 lbs