25KC36

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25KC36

Eaton's Bussmann series Fuses

25KC36

Eaton's Bussmann series Fuses
25A Traction Fuse (10)
MFG Item Number
25KC36
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
25KC36
25A Traction Fuse (10)

Series Information

Specifications

Specifications
Manufacturer Part Number 25KC36
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 25A Traction Fuse (10)
Fuse Type British Standard (BS88)
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs