Series Information
| Manufacturer Part Number | 25LN5 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Locknut, Material of Construction: Brass, Finish: Nickel Plated, Nut Type: Locknut, Thread Size: M25, Size: M25, For Use In Securing Brass Cable Glands To A Gland Plate Or Into Equipment |
| Conduit/Cable Type | Standard |
| Trade Size | M25 |
| Composition | Metallic |
| Hazardous Location | Yes |
| Type | Standard |
| Grounding | No |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.018 lbs |