Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25NH00GL-6

Altech Fuses

25NH00GL-6

Altech Fuses
Fuse, 25A, 660VAC, gL, NH00,
MFG Item Number
25NH00GL-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
25NH00GL-6
Fuse, 25A, 660VAC, gL, NH00,

Series Information

Specifications

Specifications
Manufacturer Part Number 25NH00GL-6
Manufacturer Altech
Family Series Altech Fuses
Description Fuse, 25A, 660VAC, gL, NH00, DIN43620
Fuse Type NH Type
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs