PX2KX Series Information
| Manufacturer Part Number | 25PX2KX0755 |
|---|---|
| Manufacturer | Appleton |
| Product Series | PX2KX |
| Family Series | Appleton Cable Entries, PX2KX Series |
| Description | PX2KX Series Cable Gland Connector, Size: 3/4 IN 25, Conductor Range: 0.717 - 1.031 IN, Material: Brass, Finish: Nickel Plated, Enclosure: IP66, IP67, IP68, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 1.476 IN Across Flat X 1 |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4X |
| Split Frame | No |
| Cable Diameter Range | 0.72-1.03 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | Yes |
| Approvals | ATEX, CSA, UL |
| Protection Rating | IP66, IP67, IP68 |
| Comments | Explosionproof, Wire Braid Armor and Jacketed Cables. |
| Net Weight | 0.77 lbs |
| Gross Weight | 0.923 lbs |