Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
25RBA2-PDM Eaton Fuses, 25.5KV, PORC DISCT MTG
MFG Item Number
25RBA2-PDM
25RBA2-PDM Eaton Fuses, 25.5KV, PORC DISCT MTG
MFG Item Number
25RBA2-PDM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
25RBA2-PDM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Eaton RBA expulsion fuse mounting part, RBA expulsion fuse mounting parts, used with Type RBA expulsion fuses, 200A, 25.5 kV max., Porcelain insulator, 150A BIL, Disconnect mounting |
| Fuse Type |
Medium Voltage |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |