25SC2KX0755
Appleton Cable Entries, C2KX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25SC2KX0755

Appleton Cable Entries, C2KX Series

25SC2KX0755

Appleton Cable Entries, C2KX Series
C2KX CABLE GLAND 075NPT
MFG Item Number
25SC2KX0755
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, C2KX Series
Item #
25SC2KX0755
C2KX CABLE GLAND 075NPT

C2KX Series Information

  • Connector provides an environmental seal on the cable outer jacket and is UL Listed for NPT or Metric entry threads
  • The C2KX forms part of a comprehensive range of deluge proof connectors for marine shipboard and IEE45 armor jacketed cables
  • Permitted for use in Division 2 areas on equipment without internal source of ignition (i.e. no arcing or sparking devices)
  • Armor termination: removable armor cone and ring
  • Sealing technique: displacement seal concept
  • Sealing area: outer sheath
Appleton C2KX Marine Cable Connectors are for armor braid shipboard cable and all IEC braid cables is suitable for ordinary and wet locations and provides mechanical retention and electrical continuity via a removable armor termination.

Specifications

Specifications
Manufacturer Part Number 25SC2KX0755
Manufacturer Appleton
Product Series C2KX
Family Series Appleton Cable Entries, C2KX Series
Description Cable Gland, Type Straight, Thread Size 3/4 Inch NPT, Constructional Feature Delugeproof, Oil Resistant, Cable Type Wire Braid Armored, Jacketed, Marine Shipboard Cable, Cable Outer Diameter 0.551 to 0.866 Inch, Material Nickel Plated Brass, Enclosure
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Cable Diameter Range 0.55-0.87 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals UL
Protection Rating IP66, IP67, IP68
Net Weight 0.6738 lbs
Gross Weight 0.73 lbs