25SE1FW1005
Appleton Cable Entries, E1FW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25SE1FW1005

Appleton Cable Entries, E1FW Series

25SE1FW1005

Appleton Cable Entries, E1FW Series
E1FW CABLE GLAND 100NPT
MFG Item Number
25SE1FW1005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Cable Entries, E1FW Series
Item #
25SE1FW1005
E1FW CABLE GLAND 100NPT

E1FW Series Information

  • Cable gland with elastomer seal for use in hazardous areas with Single Wire Armor (SWA) cable
  • The cable gland allows mechanical cable retention and earth continuity via cable armor termination
  • A detachable armor cone and AnyWay clamping ring arrangement facilitates remote make off and enables cable to be disconnected from the equipment
  • Inspection of the armor can be carried out while still maintaining the protection mode of the enclosure
Appleton E1FW Nickel Plated Brass Cable Glands are for Single Wire Armored cables (SWA with wire and lead sheath). They are certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 25SE1FW1005
Manufacturer Appleton
Product Series E1FW
Family Series Appleton Cable Entries, E1FW Series
Description Cable Gland, Type Straight, Thread Size 1 Inch NPT, Constructional Feature Flameproof, Cable Type Armored Cable, Cable Outer Diameter 0.55 to 0.87 Inch, Material Nickel Plated Brass, Enclosure IP66, Operating Temperature -60 to 130 Deg C, Approval CE,
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Cable Diameter Range 0.55-0.87 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals ATEX, cCSAus
Protection Rating IP66
Comments With Elastomer Seal, Flameproof
Net Weight 0.7275 lbs
Gross Weight 0.8 lbs