Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
25SRC750
Eaton's Bussmann series Fuses
25Amp 750V dc RAILWAY FUSE
This item cannot be canceled or returned
Description
25Amp 750V dc RAILWAY FUSE
Specifications
Specifications
| Manufacturer Part Number |
25SRC750 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 25 A, DC 750 V, 21 x 127 mm, BS |
| Fuse Type |
Medium Voltage |
| Current Rating |
25 A |
| AC Voltage |
750 VAC |
| DC Voltage |
750 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
25SRC750
Eaton's Bussmann series Fuses