25T30755
Appleton Cable Entries, T3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25T30755

Appleton Cable Entries, T3 Series

25T30755

Appleton Cable Entries, T3 Series
T3CDS CABLE GLAND 075NPT
MFG Item Number
25T30755
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, T3 Series
Item #
25T30755
T3CDS CABLE GLAND 075NPT

T3 Series Information

Appleton T3 Series Nickel Plated Brass Cable Glands are suitable for all types of armored cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and Ex d flameproof. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Manufacturer Part Number 25T30755
Manufacturer Appleton
Product Series T3
Family Series Appleton Cable Entries, T3 Series
Description T3 Series Cable Gland Connector, Size: 3/4 IN 25, Conductor Range: Inner: 0.44 - 0.79 IN, Outer: 0.72 - 1.03 IN, Material: Brass, Finish: Nickel Plated, Connection: NPT, Dimensions: 1.48 IN Across Flat X 1.59 IN Across Corner X 3.58 IN
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Cable Diameter Range 0.72-1.03 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals ATEX, CSA, UL
Protection Rating IP66, IP68
Comments With Elastomer Seal, Flameproof
Net Weight 0.8356 lbs
Gross Weight 0.844 lbs