Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Cable Entries, T3CDS Series
25T3CDS100N5K
Appleton Cable Entries, T3CDS Series
T3CDS CBL GLAND KIT NB 100NPSM
MFG Item Number
25T3CDS100N5K
This item cannot be canceled or returned
Description
Cable Entries, T3CDS Series
T3CDS CBL GLAND KIT NB 100NPSM
Specifications
Specifications
| Manufacturer Part Number |
25T3CDS100N5K |
| Manufacturer |
Appleton |
| Product Series |
T3CDS |
| Family Series |
Appleton Cable Entries, T3CDS Series |
| Description |
T3CDS CBL GLAND KIT NB 100NPSM |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
0.72-1.03 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Approvals |
CSA |
| Protection Rating |
IP66, IP67, IP68 |
| Net Weight |
0.8344 lbs |
| Gross Weight |
0.8344 lbs |
25T3CDS100N5K
Appleton Cable Entries, T3CDS Series