25TB-07F
Marathon Special Products Terminal Blocks, 25TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25TB-07F

Marathon Special Products Terminal Blocks, 25TB Series

25TB-07F

Marathon Special Products Terminal Blocks, 25TB Series
TERMINAL BLOCK, MILITARY/NAVY
Item Number
25TB-07F
MFG Item Number
25TB07F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 25TB Series
Item #
25TB-07F
TERMINAL BLOCK, MILITARY/NAVY

25TB Series Information

  • Single Stud Single Row Terminal
  • 300 Volts RMS Max Rated
  • #14 AWG Max Wire Size
  • 25 Amps

Specifications

Specifications
Manufacturer Part Number 25TB07F
Manufacturer Marathon Special Products
Product Series 25TB
Family Series Marathon Special Products Terminal Blocks, 25TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 7
Connection Type Stud
UL Voltage 300 VAC
Current Rating 25 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 7.9 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.15 "
Raised Mounting No
Pluggable No
Net Weight 0 lbs
Gross Weight 0 lbs