Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
25V1180SK Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),
25V1180SK Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Fixed Pitch Sheave, 2 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1065671 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Fixed Pitch Sheave, 2 Groove(s), 11.8 Inch Diameter, SK Bushing Required, Used with 5V Belts |
| Pulley Type |
Fixed Pitch |
| Belt Type |
5V |
| Bore Type |
Requires Bushing |
| Bushing Type |
SK |
| Number of Grooves |
2 |
| Outer Diameter |
11.8 " |
| Outside Diameter Range |
11-12.75 " |
| Material |
Cast Iron |
| Net Weight |
1.2475 lbs |
| Gross Weight |
1.2475 lbs |
25V1180SK
Browning Pulleys & Sheaves