Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Browning Pulleys & Sheaves
25V2120SF
Browning Pulleys & Sheaves
Fixed Pitch Sheave, 2 Groove(s),
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Fixed Pitch Sheave, 2 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1065739 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Fixed Pitch Sheave, 2 Groove(s), 21.2 Inch Diameter, SF Bushing Required, Used with 5V Belts |
| Pulley Type |
Fixed Pitch |
| Belt Type |
5V |
| Bore Type |
Requires Bushing |
| Bushing Type |
SF |
| Number of Grooves |
2 |
| Outer Diameter |
21.2 " |
| Outside Diameter Range |
18-27.4 " |
| Material |
Cast Iron |
| Net Weight |
2.6875 lbs |
| Gross Weight |
2.6875 lbs |
25V2120SF
Browning Pulleys & Sheaves