25W015
NTE Electronics Resistors, Cermet Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
25W015 NTE Electronics Resistors, Cermet Film Series, Resistor, 15 Ohm, 25 Watt, Fixed,
MFG Item Number
25W015

25W015 NTE Electronics Resistors, Cermet Film Series, Resistor, 15 Ohm, 25 Watt, Fixed,

MFG Item Number
25W015
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Cermet Film Series
Item #
25W015
Resistor, 15 Ohm, 25 Watt, Fixed,

Cermet Film Series Information

  • 10 Watt Power
  • Available in 0.10 to 27K Ohms
  • Wirewound

Specifications

Specifications
Manufacturer Part Number 25W015
Manufacturer NTE Electronics
Product Series Cermet Film
Family Series NTE Electronics Resistors, Cermet Film Series
Description Resistor, 15 Ohm, 25 Watt, Fixed, Axial Lead, Wirewound, +-5pct. Tol, Flameproof
Resistance 15 Ohm
Wattage 25 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 800 VAC
Operating Temperature -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 300
Length 1.5 "
Mounting PC
Height 0.5 "
Width 2.5 "
Depth 0.5 "
Net Weight 0.045 lbs
Gross Weight 0.045 lbs